Semi-Rotary Drive DFPD-N-700-RP-90-RD-F1012

  • Mfr # DFPD-N-700-RP-90-RD-F1012

  • Zoro # G902743989


product price:  $1,456.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DFPD-N-700-RP-90-RD-F1012
Zoro #
G902743989
UPC #
-
Country of Origin
Italy

Description

Semi-Rotary Drive Dfpd-N-700-Rp-90-Rd-F1012 Double-Acting, Rack And Pinion Design, Connection Pattern To Namur Vdi/Vde 3845 For Mounting Solenoid Valves, Position Sensors And Positioners, Standard Connection To Fitting Iso 5211, Npt Control Air Connection Thread Type. Size Of Actuator=700, Flange Hole Pattern=F1012, Swivel Angle=90 Deg, End-Position Adjustment Range At 0°=-5 - 5 Deg, End-Position Adjustment Range At 90°=-5 - 5 Deg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.