Semi-Rotary Drive DRRD-10-180-FH-PA

  • Mfr # DRRD-10-180-FH-PA

  • Zoro # G902730712


product price:  $576.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Smooth anodized
Rotation Angle (Deg.)
180 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRRD-10-180-FH-PA
Zoro #
G902730712
UPC #
-
Country of Origin
Germany

Details

Housing Material
Smooth anodized
Rotation Angle (Deg.)
180 deg

Description

Semi-Rotary Drive Drrd-10-180-Fh-Pa Size=10, Cushioning Angle=37 Deg, Setting Range Of Swivel Angle On Both Sides=+10 /-100 Deg, Swivel Angle=180 Deg, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.