Semi-Rotary Drive DRRD-12-180-FH-Y9A

  • Mfr # DRRD-12-180-FH-Y9A

  • Zoro # G902731160


product price:  $1,041.99
/ea
Free Shipping & Returns

Key Features

Housing material
Smooth anodized
Housing Material
Smooth anodized
Rotation Angle (Deg.)
180 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRRD-12-180-FH-Y9A
Zoro #
G902731160
UPC #
-
Country of Origin
Germany

Details

Housing material
Smooth anodized
Housing Material
Smooth anodized
Rotation Angle (Deg.)
180 deg

Description

Semi-Rotary Drive Drrd-12-180-Fh-Y9A Size=12, Cushioning Angle=48 Deg, Setting Range Of Swivel Angle On Both Sides=+10 /-100 Deg, Swivel Angle=180 Deg, Cushioning=Y9: Internal Hydraulic Cushioning Normal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.