Semi-Rotary Drive DSM-12-270-P1-FW-A-B

  • Mfr # DSM-12-270-P1-FW-A-B

  • Zoro # G702728278


product price:  $651.99
/ea
Free Shipping & Returns

Key Features

Housing material
Aluminium Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSM-12-270-P1-FW-A-B
Zoro #
G702728278
UPC #
-
Country of Origin
Germany

Details

Housing material
Aluminium Alloy

Description

Semi-Rotary Drive Dsm-12-270-P1-Fw-A-B With Flanged Shaft, Elastic Cushioning Rings/Pads At Both Ends With Fixed Stop. Size=12, Cushioning Angle=10 Deg, Rotation Angle Adjustment Range=0 - 246 Deg, Swivel Angle=0 - 246 Deg, Cushioning=P1: Flexible Cushioning Rings/Plates With Stop At Both Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.