Service Unit Combination MSB4-1/4-FRC13:J120M1

  • Mfr # MSB4-1/4-FRC13:J120M1

  • Zoro # G402744776


product price: $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB4-1/4-FRC13:J120M1
Zoro #
G402744776
UPC #
-
Country of Origin
Hungary

Description

Service Unit Combination Msb4-1/4-Frc13:J120M1 Filter-Regulator-Lubricator Combination, 7 Bar Maximum Output Pressure, 40 μm Filter, With Pressure Gauge, Lockable Regulator Head, Plastic Bowl With Plastic Bowl Guard, Manual Condensate Drain, Direction Of Flow: From Left To Right. Size=4, Series=Ms, Actuator Lock=(* Rotary Knob With Lock, * With Accessories, Lockable), Assembly Position=Vertical +/- 5°, Grade Of Filtration=40 μm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.