Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Unit Combination MSB4-1/4:C3J1F3M1-WP

  • Mfr # MSB4-1/4:C3J1F3M1-WP

  • Zoro # G102743444


product price: $362.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB4-1/4:C3J1F3M1-WP
Zoro #
G102743444
UPC #
-
Country of Origin
Germany

Description

Service Unit Combination Msb4-1/4:C3J1F3M1-Wp Consisting Of Manual On-Off Valve, Filter Regulator, Branching Module Including Pressure Switch Without Indicator, Lubricator And Wall Mounting Plate. 12 Bar Maximum Output Pressure, 40 μm Filter, With Pressure Gauge, Lockable Regulator Head, Plastic Bowl With Plastic Bowl Guard, Manual Condensate Drain, Direction Of Flow: From Left To Right. Size=4, Series=Ms, Actuator Lock=(* Rotary Knob With Lock, * With Accessories, Lockable), Assembly Position=Vertical +/- 5°, Grade Of Filtration=40 μm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.