Zoro Homepage

Service Unit Combination MSB6-1/2:C3J2D1A1F3-WP

  • Mfr # MSB6-1/2:C3J2D1A1F3-WP

  • Zoro # G002743384


product price: $639.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB6-1/2:C3J2D1A1F3-WP
Zoro #
G002743384
UPC #
-
Country of Origin
Hungary

Description

Service Unit Combination Msb6-1/2:C3J2D1A1F3-Wp Comprising Manual On-Off Valve, Filter Regulator, Electrical On-Off Valve, Pneumatic Soft-Start Valve, Branching Module With Pressure Switch Without Display, Wall Mounting Plate. Maximum Output Pressure 12 Bar, 40 μm Filter, With Pressure Gauge, Lockable Regulator Head, Plastic Bowl With Plastic Bowl Guard, Fully Automatic Condensate Drain, Flow Direction From Left To Right. Size=6, Series=Ms, Actuator Lock=(* Rotary Knob With Lock, * With Accessories, Lockable), Assembly Position=Vertical +/- 5°, Grade Of Filtration=40 μm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.