Zoro Homepage

Service Unit Combination MSB6-3/8-FRC5:J1M1

  • Mfr # MSB6-3/8-FRC5:J1M1

  • Zoro # G602742572


product price: $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB6-3/8-FRC5:J1M1
Zoro #
G602742572
UPC #
-
Country of Origin
Hungary

Description

Service Unit Combination Msb6-3/8-Frc5:J1M1 Filter-Regulator-Lubricator Combination, 12 Bar Maximum Output Pressure, 40 μm Filter, With Pressure Gauge, Lockable Regulator Head, Plastic Bowl With Plastic Bowl Guard, Manual Condensate Drain, Direction Of Flow: From Left To Right. Size=6, Series=Ms, Actuator Lock=Rotary Knob With Integrated Lock, Assembly Position=Vertical +/- 5°, Condensate Drain=Manual Rotary

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.