Zoro Homepage

Service Unit FRC-3/8-D-MIDI-A

  • Mfr # FRC-3/8-D-MIDI-A

  • Zoro # G302739230


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Filter Rating
40 µm
AppliCategorical Attributeion
Fully automatic
Series
D
Size
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRC-3/8-D-MIDI-A
Zoro #
G302739230
UPC #
-
Country of Origin
Hungary

Dimensions

Size
Medium

Details

Filter Rating
40 µm
AppliCategorical Attributeion
Fully automatic
Series
D

Description

Service Unit Frc-3/8-D-Midi-A Filter/Regulator/Lubricator Combination, 40 μm Filter, With Metal Bowl Guard. With Automatic Condensate Drain. Size=Midi, Series=D, Actuator Lock=Rotary Knob With Lock, Assembly Position=Vertical +/- 5°, Condensate Drain=Fully Automatic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.