Zoro Homepage

Service Unit LFR-1/2-D-DI-MAXI-KC-A

  • Mfr # LFR-1/2-D-DI-MAXI-KC-A

  • Zoro # G302740885


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Size
Maxi
AppliCategorical Attributeion
Fully automatic
Series
D
Filter Rating
40 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFR-1/2-D-DI-MAXI-KC-A
Zoro #
G302740885
UPC #
-
Country of Origin
Hungary

Dimensions

Size
Maxi

Details

AppliCategorical Attributeion
Fully automatic
Series
D
Filter Rating
40 µm

Description

Service Unit Lfr-1/2-D-Di-Maxi-Kc-A Consisting Of Manual On/Off Valve And Filter Regulator, With Mounting Brackets. With Automatic Condensate Drain. Size=Maxi, Series=D, Actuator Lock=Rotary Knob With Lock, Assembly Position=Vertical +/- 5°, Grade Of Filtration=40 μm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.