Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Unit LFR-1/4-D-MINI-KF

  • Mfr # LFR-1/4-D-MINI-KF

  • Zoro # G702737607


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Series
D
Size
Mini
Filter Rating
40 µm
AppliCategorical Attributeion
Manually rotating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFR-1/4-D-MINI-KF
Zoro #
G702737607
UPC #
-
Country of Origin
Hungary

Dimensions

Size
Mini

Details

Series
D
Filter Rating
40 µm
AppliCategorical Attributeion
Manually rotating

Description

Service Unit Lfr-1/4-D-Mini-Kf Consisting Of Manual On/Off Valve, Filter Regulator, Distributor Module And Pressure Switch, Without Socket, With Mounting Brackets. With Manual Condensate Drain. Size=Mini, Series=D, Actuator Lock=Rotary Knob With Lock, Assembly Position=Vertical +/- 5°, Grade Of Filtration=40 μm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.