Zoro Homepage

Service Unit LFR-1/4-D-MINI-KG

  • Mfr # LFR-1/4-D-MINI-KG

  • Zoro # G002737741


product price: $1,247.99
/ea
Free Shipping & Returns

Key Features

AppliCategorical Attributeion
Manually rotating
Filter Rating
40 µm
Series
D
Size
Mini
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFR-1/4-D-MINI-KG
Zoro #
G002737741
UPC #
-
Country of Origin
Hungary

Dimensions

Size
Mini

Details

AppliCategorical Attributeion
Manually rotating
Filter Rating
40 µm
Series
D

Description

Service Unit Lfr-1/4-D-Mini-Kg Consisting Of Manual On/Off Valve, Filter Regulator, On/Off Valve With Solenoid Coil 24 V Dc, Without Socket,, Pressure Build-Up Valve And Distributor Module, Without Socket, With Mounting Brackets. With Manual Condensate Drain. Size=Mini, Series=D, Actuator Lock=Rotary Knob With Lock, Assembly Position=Vertical +/- 5°, Grade Of Filtration=40 μm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.