
Service Unit LFR-1/8-D-MINI-KG
Mfr # LFR-1/8-D-MINI-KG
Zoro # G502737654
product price: $1,274.99
/ea
Free Shipping & Returns
Key Features
AppliCategorical Attributeion
Manually rotating
Filter Rating
40 µm
Size
Mini
Series
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFR-1/8-D-MINI-KG
Zoro #
G502737654
UPC #
-
Country of Origin
Hungary
Dimensions
Size
Mini
Details
AppliCategorical Attributeion
Manually rotating
Filter Rating
40 µm
Series
D
Description
Service Unit Lfr-1/8-D-Mini-Kg Consisting Of Manual On/Off Valve, Filter Regulator, On/Off Valve With Solenoid Coil 24 V Dc, Without Socket,, Pressure Build-Up Valve And Distributor Module, Without Socket, With Mounting Brackets. With Manual Condensate Drain. Size=Mini, Series=D, Actuator Lock=Rotary Knob With Lock, Assembly Position=Vertical +/- 5°, Grade Of Filtration=40 μm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.