Zoro Homepage

Service Unit LFR-3/4-D-MAXI-KC

  • Mfr # LFR-3/4-D-MAXI-KC

  • Zoro # G602737721


product price: $914.99
/ea
Free Shipping & Returns

Key Features

AppliCategorical Attributeion
Manually rotating
Filter Rating
40 µm
Series
D
Size
Maxi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFR-3/4-D-MAXI-KC
Zoro #
G602737721
UPC #
-
Country of Origin
Hungary

Dimensions

Size
Maxi

Details

AppliCategorical Attributeion
Manually rotating
Filter Rating
40 µm
Series
D

Description

Service Unit Lfr-3/4-D-Maxi-Kc Consisting Of Manual On/Off Valve And Filter Regulator, With Mounting Brackets. With Manual Condensate Drain. Size=Maxi, Series=D, Actuator Lock=Rotary Knob With Lock, Assembly Position=Vertical +/- 5°, Grade Of Filtration=40 μm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.