Zoro Homepage

Service Unit LFR-3/8-D-MIDI-KG

  • Mfr # LFR-3/8-D-MIDI-KG

  • Zoro # G802737644


product price: $1,524.99
/ea
Free Shipping & Returns

Key Features

AppliCategorical Attributeion
Manually rotating
Filter Rating
40 µm
Size
Medium
Series
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFR-3/8-D-MIDI-KG
Zoro #
G802737644
UPC #
-
Country of Origin
Hungary

Dimensions

Size
Medium

Details

AppliCategorical Attributeion
Manually rotating
Filter Rating
40 µm
Series
D

Description

Service Unit Lfr-3/8-D-Midi-Kg Consisting Of Manual On/Off Valve, Filter Regulator, On/Off Valve With Solenoid Coil 24 V Dc, Without Socket,, Pressure Build-Up Valve And Distributor Module, Without Socket, With Mounting Brackets. With Manual Condensate Drain. Size=Midi, Series=D, Actuator Lock=Rotary Knob With Lock, Assembly Position=Vertical +/- 5°, Grade Of Filtration=40 μm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.