Shock Absorber Retainer DADP-DGC-25-KF

  • Mfr # DADP-DGC-25-KF
  • Zoro # G202743078
product price: 
$
63.95
/ea

Key Features

Body Material
Aluminium
Temp. Range
-10 Degrees to 80 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DADP-DGC-25-KF
Zoro #
G202743078
UPC #
-
Country of Origin
Germany

Details

Body Material
Aluminium
Temp. Range
-10 Degrees to 80 Degrees C

Description

Shock Absorber Retainer Dadp-Dgc-25-Kf For Dgc And Dgci Linear Drives. Size=25, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Ambient Temperature=-10 - 80 °C, Product Weight=180 G, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews