Zoro Homepage

Solenoid Coil MSN1W-230AC-OD

  • Mfr # MSN1W-230AC-OD

  • Zoro # G702719306


product price: $26.35
/ea

Key Features

Electrical Connections
3-pin Form A
Duty cycle
1
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
MSN1W-230AC-OD
Zoro #
G702719306
UPC #
-
Country of Origin
Germany

Details

Electrical Connections
3-pin Form A
Duty cycle
1

Description

Solenoid Coil Msn1W-230Ac-Od For Ac Voltage, Without Plug Socket. Assembly Position=Any, Min. Pickup Time=10 Ms, Duty Cycle=100 %, Power Factor Cos {Phi}=0,7, Characteristic Coil Data=(* 230 V Ac: 50 Hz, Pick-Up Power 7.5 Va, Holding Power 5 Va, * 230 V Ac: 60 Hz, Pick-Up Power 5 Va, Holding Power 3.7 Va)