Zoro Homepage

Solenoid Coil VACF-B-B2-1A

  • Mfr # VACF-B-B2-1A

  • Zoro # G002736317


product price: $13.29
/ea

Key Features

Duty cycle
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VACF-B-B2-1A
Zoro #
G002736317
UPC #
-
Country of Origin
China

Details

Duty cycle
1

Description

Solenoid Coil Vacf-B-B2-1A Type B Connection Pattern, Industry Standard, 24 V Ac/50-60 Hz Assembly Position=Any, Duty Cycle=100 %, Insulation Class=H, Characteristic Coil Data=24 V Ac: 50/60 Hz, Pick-Up Power 3.9 Va, Holding Power 2.6 Va, Permissible Voltage Fluctuation=+/- 10 %

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.