Solenoid Valve CM-5/2-1/4-FH

  • Mfr # CM-5/2-1/4-FH

  • Zoro # G702734910


product price: $1,018.99
/ea
Free Shipping & Returns

Key Features

Air Valve Type
Monostable
Actuator/Return
Electrical
Operating pressure
1.5 bar to 8 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-5/2-1/4-FH
Zoro #
G702734910
UPC #
-
Country of Origin
Germany

Details

Air Valve Type
Monostable
Actuator/Return
Electrical
Operating pressure
1.5 bar to 8 bar

Description

Solenoid Valve Cm-5/2-1/4-Fh With Plug Socket And Manual Override, Without Sub-Base Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Standard Nominal Flow Rate=1400 L/Min, Operating Pressure=1,5 - 8 Bar, Nominal Size=6,5 Mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.