Solenoid Valve CPE14-M1BH-3GL-QS-8

  • Mfr # CPE14-M1BH-3GL-QS-8

  • Zoro # G402717640


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Housing material
Die-cast aluminum
Width (In.)
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPE14-M1BH-3GL-QS-8
Zoro #
G402717640
UPC #
-
Country of Origin
Germany

Dimensions

Width (In.)
14 mm

Details

Housing material
Die-cast aluminum

Description

Solenoid Valve Cpe14-M1Bh-3Gl-Qs-8 High Component Density Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=810 L/Min, Operating Pressure=2,5 - 8 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.