Zoro Homepage

Solenoid Valve CPE18-M1H-3GLS-1/4

  • Mfr # CPE18-M1H-3GLS-1/4

  • Zoro # G202720116


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Housing material
Die-cast aluminum
Pilot pressure
2.5 bar to 10 bar
Width (In.)
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPE18-M1H-3GLS-1/4
Zoro #
G202720116
UPC #
-
Country of Origin
Germany

Dimensions

Width (In.)
18 mm

Details

Housing material
Die-cast aluminum
Pilot pressure
2.5 bar to 10 bar

Description

Solenoid Valve Cpe18-M1H-3Gls-1/4 High Component Density Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1300 L/Min, Operating Pressure=-0,9 - 10 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.