Shop FESTO
Create Account
Solenoid Valve CPV10-M1H-2X2-GLS-K-M7
- Mfr # CPV10-M1H-2X2-GLS-K-M7
- Zoro # G802726853
product price:Â
$
283.99
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
- CPV10-M1H-2X2-GLS-K-M7
- Zoro #
- G802726853
- UPC #
- -
- Country of Origin
- Germany
- Item
- Solenoid Valve
Description
Solenoid Valve Cpv10-M1H-2X2-Gls-K-M7 For Valve Terminal Cpv. The Valve Housing Contains Two 2/2-Way Valves, Both Of Which Are Normally Closed. Valve Function=2X2/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=400 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources