Shop FESTO
Create Account
Solenoid Valve CPV18-M1H-2OLS-2GLS-1/4
- Mfr # CPV18-M1H-2OLS-2GLS-1/4
- Zoro # G102719272
product price:Â
$
310.99
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
- CPV18-M1H-2OLS-2GLS-1/4
- Zoro #
- G102719272
- UPC #
- -
- Country of Origin
- Germany
- Item
- Solenoid Valve
Description
Solenoid Valve Cpv18-M1H-2Ols-2Gls-1/4 For Valve Terminal Cpv. The Valve Housing Contains Two 2/2-Way Valves, One Of Which Is Normally Open, The Other Is Normally Closed. Valve Function=2X2/2 Open/Closed, Monostable, Type Of Actuation=Electrical, Valve Size=18 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources