Shop FESTO
Create Account
Solenoid Valve CPVSC1-M4H-J-T-M5
- Mfr # CPVSC1-M4H-J-T-M5
- Zoro # G402727601
product price:Â
$
320.99
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
- CPVSC1-M4H-J-T-M5
- Zoro #
- G402727601
- UPC #
- -
- Country of Origin
- Germany
- Item
- Solenoid Valve
Description
Solenoid Valve Cpvsc1-M4H-J-T-M5 For Valve Terminal Cpv-Sc, M5 Connection. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=170 L/Min, Operating Pressure=-0,9 - 7 Bar
Documents & Resources