Shop FESTO
Create Account
Solenoid Valve CPVSC1-M5H-J-H-Q4
- Mfr # CPVSC1-M5H-J-H-Q4
- Zoro # G902728429
product price:Â
$
320.99
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
- CPVSC1-M5H-J-H-Q4
- Zoro #
- G902728429
- UPC #
- -
- Country of Origin
- Germany
- Item
- Solenoid Valve
Description
Solenoid Valve Cpvsc1-M5H-J-H-Q4 For Valve Terminal Cpv-Sc, Qs Push-In Connector. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=170 L/Min, Operating Pressure=-0,9 - 7 Bar
Documents & Resources