Zoro Homepage

Solenoid Valve JMN1H-5/2-D-2-C

  • Mfr # JMN1H-5/2-D-2-C

  • Zoro # G402722606


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
54 mm
Housing material
Die-cast aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMN1H-5/2-D-2-C
Zoro #
G402722606
UPC #
-
Country of Origin
Hungary

Dimensions

Width (In.)
54 mm

Details

Housing material
Die-cast aluminum

Description

Solenoid Valve Jmn1H-5/2-D-2-C As Per Iso 5599/1, With Manual Overrides, Without Solenoid Coils Or Sockets. Solenoid Coils And Sockets Should Be Ordered Separately. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=2 - 10 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.