Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve MCH-3-1/2-S

  • Mfr # MCH-3-1/2-S

  • Zoro # G702736587


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Housing material
Die-cast aluminum
Pilot pressure
1 bar to 10 bar
Width (In.)
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCH-3-1/2-S
Zoro #
G702736587
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
52 mm

Details

Housing material
Die-cast aluminum
Pilot pressure
1 bar to 10 bar

Description

Solenoid Valve Mch-3-1/2-S Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=52 Mm, Standard Nominal Flow Rate=3700 L/Min, Operating Pressure=-0,95 - 10 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.