Zoro Homepage

Solenoid Valve MDH-5/3B-D-1-M12-C

  • Mfr # MDH-5/3B-D-1-M12-C

  • Zoro # G802728604


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Housing material
Die-cast aluminum
Width (In.)
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDH-5/3B-D-1-M12-C
Zoro #
G802728604
UPC #
-
Country of Origin
Hungary

Dimensions

Width (In.)
42 mm

Details

Housing material
Die-cast aluminum

Description

Solenoid Valve Mdh-5/3B-D-1-M12-C With M12 Plug Connection. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=3 - 10 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.