Zoro Homepage

Solenoid Valve MFH-5/2-D-1-FR-S-C

  • Mfr # MFH-5/2-D-1-FR-S-C

  • Zoro # G002723461


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Pilot pressure
3 bar to 10 bar
Housing material
Die-cast aluminum
Width (In.)
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFH-5/2-D-1-FR-S-C
Zoro #
G002723461
UPC #
-
Country of Origin
Hungary

Dimensions

Width (In.)
42 mm

Details

Pilot pressure
3 bar to 10 bar
Housing material
Die-cast aluminum

Description

Solenoid Valve Mfh-5/2-D-1-Fr-S-C With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=-0,9 - 16 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.