Solenoid Valve MHA1-M5H-3/2O-0, 6-PI

  • Mfr # MHA1-M5H-3/2O-0,6-PI

  • Zoro # G902719106


product price:  $64.19
/ea

Key Features

Electrical Connections
Plug
Overall Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHA1-M5H-3/2O-0,6-PI
Zoro #
G902719106
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
10 mm

Details

Electrical Connections
Plug

Description

Solenoid Valve Mha1-M5H-3/2O-0,6-Pi Manifold Block Valve For Individual And Battery Mounting, Particularly Small Design, With Plug Connection Below (Plug-In). Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=10 L/Min, Operating Pressure=0 - 0,6 Mpa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.