Solenoid Valve MHA3-M1H-3/2G-3-K

  • Mfr # MHA3-M1H-3/2G-3-K

  • Zoro # G602731842


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Electrical Connections
Cable
Overall Width
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHA3-M1H-3/2G-3-K
Zoro #
G602731842
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Width
14 mm

Details

Electrical Connections
Cable

Description

Solenoid Valve Mha3-M1H-3/2G-3-K With Cable Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=200 L/Min, Operating Pressure=-0,9 - 8 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.