Zoro Homepage

Solenoid Valve MHA4-MS1H-3/2G-4-K

  • Mfr # MHA4-MS1H-3/2G-4-K

  • Zoro # G402724648


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Electrical Connections
Cable
Overall Width
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHA4-MS1H-3/2G-4-K
Zoro #
G402724648
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
18 mm

Details

Electrical Connections
Cable

Description

Solenoid Valve Mha4-Ms1H-3/2G-4-K Individual Valve, Fast Switching, With Cable. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=400 L/Min, Operating Pressure=-0,9 - 8 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.