Solenoid Valve MHE2-M1H-3/2O-QS-4

  • Mfr # MHE2-M1H-3/2O-QS-4

  • Zoro # G702723914


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Electrical Connections
Plug
Overall Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHE2-M1H-3/2O-QS-4
Zoro #
G702723914
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
10 mm

Details

Electrical Connections
Plug

Description

Solenoid Valve Mhe2-M1H-3/2O-Qs-4 Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=100 L/Min, Operating Pressure=-0,9 - 8 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.