Solenoid Valve MHE3-M1H-3/2O-1/8

  • Mfr # MHE3-M1H-3/2O-1/8
  • Zoro # G002732883
product price: 
$
170.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MHE3-M1H-3/2O-1/8
Zoro #
G002732883
UPC #
-
Country of Origin
Germany

Description

Solenoid Valve Mhe3-M1H-3/2O-1/8 Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=200 L/Min, Operating Pressure=-0,9 - 8 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews