Solenoid Valve MHJ10-S-2, 5-QS-4-MF

  • Mfr # MHJ10-S-2,5-QS-4-MF

  • Zoro # G102727413


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Overall Width
10 mm
Electrical Connections
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHJ10-S-2,5-QS-4-MF
Zoro #
G102727413
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
10 mm

Details

Electrical Connections
Cable

Description

Solenoid Valve Mhj10-S-2,5-Qs-4-Mf Valve Function=2/2 Closed, Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=100 L/Min, Operating Pressure=0,5 - 6 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.