Solenoid Valve MVH-5/3E-3/8-B
- Mfr # MVH-5/3E-3/8-B
- Zoro # G402719231
product price:Â
$
834.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
40 mm
Type
Electrical
Housing Material
Diecast aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVH-5/3E-3/8-B
- Zoro #
- G402719231
- UPC #
- -
- Country of Origin
- China
- Type
- Electrical
- Housing Material
- Diecast aluminum
Dimensions
- Width (In.)
- 40 mm
Description
Solenoid Valve Mvh-5/3E-3/8-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=40 Mm, Standard Nominal Flow Rate=2200 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.