Solenoid Valve VMPA2-M1H-H-S-G1/8-PI
- Mfr # VMPA2-M1H-H-S-G1/8-PI
- Zoro # G202726118
product price:Â
$
420.99
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
- VMPA2-M1H-H-S-G1/8-PI
- Zoro #
- G202726118
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Solenoid Valve
Description
Solenoid Valve Vmpa2-M1H-H-S-G1/8-Pi For Valve Terminal Mpa-S. Valve Function=2X3/2 Open/Closed, Monostable, Type Of Actuation=Electrical, Valve Size=20 Mm, Standard Nominal Flow Rate=550 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources