Solenoid Valve VSNC-F-B52-D-N14-FN

  • Mfr # VSNC-F-B52-D-N14-FN

  • Zoro # G702736310


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Overall Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSNC-F-B52-D-N14-FN
Zoro #
G702736310
UPC #
-
Country of Origin
China

Dimensions

Overall Width
32 mm

Description

Solenoid Valve Vsnc-F-B52-D-N14-Fn Namur Valve 1/4", Bistable, Fn Armature System. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1350 L/Min, Operating Pressure=1,5 - 8 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.