Shop FESTO
See all product information
Create Account
Solenoid Valve VSNC-FC-M52-MD-N14-F8
- Mfr # VSNC-FC-M52-MD-N14-F8
- Zoro # G502736466
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Overall Width
32 mm
Ambient Temp. Range
-20 Degrees to 60 Degrees C
Pressure Range
0.25 to 1 MPa
Valve Ways and Positions
5/2-Way or 3/2-Way, Convertible
Standards
cULus Recognised
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VSNC-FC-M52-MD-N14-F8
- Zoro #
- G502736466
- UPC #
- -
- Country of Origin
- China
- Ambient Temp. Range
- -20 Degrees to 60 Degrees C
- Pressure Range
- 0.25 to 1 MPa
- Valve Ways and Positions
- 5/2-Way or 3/2-Way, Convertible
- Standards
- cULus Recognised
- Body Material
- Aluminium
- Type
- Electrical
Dimensions
- Overall Width
- 32 mm
Description
Solenoid Valve Vsnc-Fc-M52-Md-N14-F8 Namur Valve 1/4", Monostable, F8 Armature System. Valve Function=5/2 Or 3/2, Convertible, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1250 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.