Solenoid Valve VSNC-FC-M52-MD-N14-FN
- Mfr # VSNC-FC-M52-MD-N14-FN
- Zoro # G802736296
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Overall Width
32 mm
Ambient Temp. Range
-20 Degrees to 60 Degrees C
Body Material
Aluminium
Type
Electrical
Valve Ways and Positions
5/2-Way or 3/2-Way, Convertible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VSNC-FC-M52-MD-N14-FN
- Zoro #
- G802736296
- UPC #
- -
- Country of Origin
- China
- Ambient Temp. Range
- -20 Degrees to 60 Degrees C
- Body Material
- Aluminium
- Type
- Electrical
- Valve Ways and Positions
- 5/2-Way or 3/2-Way, Convertible
- Pressure Range
- 0.25 to 0.8 MPa
Dimensions
- Overall Width
- 32 mm
Description
Solenoid Valve Vsnc-Fc-M52-Md-N14-Fn Namur Valve 1/4", Monostable, Fn Armature System. Valve Function=5/2 Or 3/2, Convertible, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1250 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.