Shop FESTO
See all product information
Solenoid Valve VUVG-B10-M52-RZT-F-1R8L
Mfr # VUVG-B10-M52-RZT-F-1R8L
Zoro # G802733363
product price:Â $84.45
/eaKey Features
Valve Port Size
10 mm
Type
Electrical
Housing Material
Aluminum alloy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VUVG-B10-M52-RZT-F-1R8L
Zoro #
G802733363
UPC #
-
Country of Origin
Germany
Dimensions
Valve Port Size
10 mm
Details
Type
Electrical
Housing Material
Aluminum alloy
Description
Solenoid Valve Vuvg-B10-M52-Rzt-F-1R8L Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=210 - 330 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.