Solenoid Valve VUVG-L10-B52-T-M5-1P3

  • Mfr # VUVG-L10-B52-T-M5-1P3

  • Zoro # G702728827


product price:  $94.49
/ea
Free Shipping & Returns

Key Features

Pilot pressure
1.5 bar to 8 bar
Valve Port Size
10 mm
Housing Material
Aluminum alloy
Type
Electrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VUVG-L10-B52-T-M5-1P3
Zoro #
G702728827
UPC #
-
Country of Origin
Germany

Dimensions

Valve Port Size
10 mm

Details

Pilot pressure
1.5 bar to 8 bar
Housing Material
Aluminum alloy
Type
Electrical

Description

Solenoid Valve Vuvg-L10-B52-T-M5-1P3 Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=220 L/Min, Operating Pressure=1,5 - 8 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.