Shop FESTO
See all product information
Create Account
Solenoid Valve VUVG-L10-M52-MT-M7-1H2L-W1
- Mfr # VUVG-L10-M52-MT-M7-1H2L-W1
- Zoro # G702732534
product price:Â
$
86.85
/ea
Key Features
Valve Port Size
10 mm
Pilot pressure
3 bar to 8 bar
Housing Material
Aluminum alloy
Type
Electrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VUVG-L10-M52-MT-M7-1H2L-W1
- Zoro #
- G702732534
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Valve Port Size
- 10 mm
Details
- Pilot pressure
- 3 bar to 8 bar
- Housing Material
- Aluminum alloy
- Type
- Electrical
Description
Solenoid Valve Vuvg-L10-M52-Mt-M7-1H2L-W1 Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=220 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov