Solenoid Valve VUVG-LK10-T32C-AT-M5-1H2L-S

  • Mfr # VUVG-LK10-T32C-AT-M5-1H2L-S

  • Zoro # G702736730


product price:  $93.69
/ea

Key Features

Valve Port Size
10 mm
Type
Electrical
Housing Material
Aluminum alloy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VUVG-LK10-T32C-AT-M5-1H2L-S
Zoro #
G702736730
UPC #
-
Country of Origin
Germany

Dimensions

Valve Port Size
10 mm

Details

Type
Electrical
Housing Material
Aluminum alloy

Description

Solenoid Valve Vuvg-Lk10-T32C-At-M5-1H2L-S Valve Function=2X3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=180 L/Min, Operating Pressure=1,5 - 7 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.