Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1

  • Mfr # VUVS-L20-M52-MD-G18-F7-1C1

  • Zoro # G202735660


product price:  $81.75
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VUVS-L20-M52-MD-G18-F7-1C1
Zoro #
G202735660
UPC #
-
Country of Origin
China

Description

Solenoid Valve Vuvs-L20-M52-Md-G18-F7-1C1 Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=21 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=2,5 - 10 Bar