Solenoid Valve VUVS-L25-M32C-AD-G14-F8-1C1

  • Mfr # VUVS-L25-M32C-AD-G14-F8-1C1

  • Zoro # G902735809


product price:  $87.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VUVS-L25-M32C-AD-G14-F8-1C1
Zoro #
G902735809
UPC #
-
Country of Origin
China

Description

Solenoid Valve Vuvs-L25-M32C-Ad-G14-F8-1C1 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=2,5 - 10 Bar