Solenoid Valve VUVS-L25-P53C-MD-G14-F8-1B2

  • Mfr # VUVS-L25-P53C-MD-G14-F8-1B2

  • Zoro # G902736004


product price:  $131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VUVS-L25-P53C-MD-G14-F8-1B2
Zoro #
G902736004
UPC #
-
Country of Origin
China

Description

Solenoid Valve Vuvs-L25-P53C-Md-G14-F8-1B2 Valve Function=5/3 Closed, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=2,5 - 10 Bar