Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1B2

  • Mfr # VUVS-L30-P53C-MD-G38-F8-1B2

  • Zoro # G702737102


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Valve Port Size
31 mm
Type
Electrical
Housing Material
Diecast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VUVS-L30-P53C-MD-G38-F8-1B2
Zoro #
G702737102
UPC #
-
Country of Origin
China

Dimensions

Valve Port Size
31 mm

Details

Type
Electrical
Housing Material
Diecast Aluminum

Description

Solenoid Valve Vuvs-L30-P53C-Md-G38-F8-1B2 Valve Function=5/3 Closed, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=2000 L/Min, Operating Pressure=2,5 - 10 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.