Solenoid Valve VZWD-L-M22C-M-G14-30-V-1P4-15-R1

  • Mfr # VZWD-L-M22C-M-G14-30-V-1P4-15-R1
  • Zoro # G402719064
product price: 
$
225.99
/ea
Free Shipping & Returns

Key Features

Electrical Connections
Plug
Ambient Temp. Range
-10 Degrees to 35 Degrees C
Valve Ways and Positions
2/2-Way, Closed
Body Material
Stainless Steel
Type
Electrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VZWD-L-M22C-M-G14-30-V-1P4-15-R1
Zoro #
G402719064
UPC #
-
Country of Origin
Germany
Electrical Connections
Plug
Ambient Temp. Range
-10 Degrees to 35 Degrees C
Valve Ways and Positions
2/2-Way, Closed
Body Material
Stainless Steel
Type
Electrical

Description

Solenoid Valve Vzwd-L-M22C-M-G14-30-V-1P4-15-R1 Directly Actuated, G1/4" Connection. Design Structure=Directly Actuated Poppet Valve, Type Of Actuation=Electrical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews