Solenoid Valve VZWD-L-M22C-M-G18-10-V-1P4-50

  • Mfr # VZWD-L-M22C-M-G18-10-V-1P4-50
  • Zoro # G902718895
product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Electrical Connections
Plug
Ambient Temp. Range
-10 Degrees to 35 Degrees C
Body Material
Brass
Type
Electrical
Valve Ways and Positions
2/2-Way, Closed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VZWD-L-M22C-M-G18-10-V-1P4-50
Zoro #
G902718895
UPC #
-
Country of Origin
Germany

Details

Electrical Connections
Plug
Ambient Temp. Range
-10 Degrees to 35 Degrees C
Body Material
Brass
Type
Electrical
Valve Ways and Positions
2/2-Way, Closed

Description

Solenoid Valve Vzwd-L-M22C-M-G18-10-V-1P4-50 Directly Actuated, G1/8" Connection. Design Structure=Directly Actuated Poppet Valve, Type Of Actuation=Electrical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews